NUT HX D934 SS A2 M1.6-0.35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT HX D934 SS A2 M1.6-0.35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51080.016.0001
  • Mfr. Model # M51080.016.0001
  • UNSPSC # 31161700
  • CATALOGUE PAGE # 1009
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Hex Nut
  • Dia./Thread Size M1.6-0.35
  • System of Measurement Metric
  • Material Grade A2
  • Nut Height 1.30mm
  • Nut Style Hex Nut
  • Fastener Thread Direction Right Hand
  • Fastener Finish Plain
  • Width Across Flats 3.20mm
  • Nut Standards DIN 934
  • Fastener Thread Type Metric
  • Basic Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list