NUT HX D934 CL8 ZP M39-4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT HX D934 CL8 ZP M39-4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01300.390.0001
  • Mfr. Model # M01300.390.0001
  • UNSPSC # 31161700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.03 lbs

Technical Specs

  • Item Hex Nut
  • Nut Height 31.00mm
  • System of Measurement Metric
  • Dia./Thread Size M39-4.00
  • Basic Material Carbon Steel
  • Material Grade Class 8
  • Fastener Finish Zinc Plated
  • Nut Style Hex Nut
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric
  • Nut Standards DIN 934
  • Width Across Flats 60.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list