Skip Content
NUT HX D934 CL8 YP MF M27X0200-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HX D934 CL8 YP MF M27X0200-2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01340.270.0200
  • Mfr. Model # M01340.270.0200
  • UNSPSC # 31161700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.68 lbs

Technical Specs

  • Item Hex Nut
  • Nut Height 22.00mm
  • System of Measurement Metric
  • Basic Material Steel
  • Dia./Thread Size M27-2.00
  • Material Grade Class 8
  • Nut Style Hex Nut
  • Width Across Flats 41.00mm
  • Fastener Thread Type Metric Fine
  • Fastener Thread Direction Right Hand
  • Nut Standards DIN 934
  • Fastener Finish Zinc Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list