Skip Content
NUT HX D934 CL8 MF M60-4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HX D934 CL8 MF M60-4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01120.600.0400
  • Mfr. Model # M01120.600.0400
  • UNSPSC # 31161700
  • CATALOGUE PAGE # 977
  • Shipping Weight 3.73 lbs

Technical Specs

  • Item Hex Nut
  • Nut Height 48.00mm
  • Basic Material Carbon Steel
  • System of Measurement Metric
  • Dia./Thread Size M60-4.00
  • Nut Style Hex Nut
  • Material Grade Class 8
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric Fine
  • Width Across Flats 90.00mm
  • Nut Standards DIN 934

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list