NUT HX D934 CL8 MF M48X0150-1.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT HX D934 CL8 MF M48X0150-1.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01120.480.0150
  • Mfr. Model # M01120.480.0150
  • UNSPSC # 31161700
  • CATALOGUE PAGE # 977
  • Shipping Weight 2.05 lbs

Technical Specs

  • Item Hex Nut
  • Nut Height 36.00mm
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Nut Style Hex Nut
  • Dia./Thread Size M48-1.50
  • Material Grade Class 8
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric Fine
  • Nut Standards DIN 934
  • Width Across Flats 75.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list