Skip Content
NUT HX D934 CL8 MF M48-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HX D934 CL8 MF M48-2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01120.480.0200
  • Mfr. Model # M01120.480.0200
  • UNSPSC # 31161700
  • CATALOGUE PAGE # 977
  • Shipping Weight 2.15 lbs

Technical Specs

  • Item Hex Nut
  • Nut Height 38.00mm
  • System of Measurement Metric
  • Dia./Thread Size M48-2.00
  • Basic Material Carbon Steel
  • Fastener Finish Plain
  • Nut Style Hex Nut
  • Material Grade Class 8
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric Fine
  • Width Across Flats 75.00mm
  • Nut Standards DIN 934

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list