Skip Content
NUT HX D934 CL8 MF M45X0300-3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HX D934 CL8 MF M45X0300-3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01120.450.0300
  • Mfr. Model # M01120.450.0300
  • UNSPSC # 31161700
  • CATALOGUE PAGE # 977
  • Shipping Weight 1.63 lbs

Technical Specs

  • Item Hex Nut
  • Nut Height 36.00mm
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Material Grade Class 8
  • Dia./Thread Size M45-3.00
  • Fastener Finish Plain
  • Nut Style Hex Nut
  • Fastener Thread Direction Right Hand
  • Width Across Flats 70.00mm
  • Fastener Thread Type Metric Fine
  • Nut Standards DIN 934

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list