Skip Content
NUT HX D934 CL8 MF M42X0300-3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HX D934 CL8 MF M42X0300-3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01120.420.0300
  • Mfr. Model # M01120.420.0300
  • UNSPSC # 31161700
  • CATALOGUE PAGE # 977
  • Shipping Weight 1.4 lbs

Technical Specs

  • Item Hex Nut
  • Nut Height 34.00mm
  • System of Measurement Metric
  • Dia./Thread Size M42-3.00
  • Basic Material Carbon Steel
  • Material Grade Class 8
  • Fastener Thread Direction Right Hand
  • Fastener Finish Plain
  • Nut Style Hex Nut
  • Width Across Flats 65.00mm
  • Fastener Thread Type Metric Fine
  • Nut Standards DIN 934

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list