Skip Content
NUT HX D934 CL8 MF M40-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HX D934 CL8 MF M40-2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01120.400.0200
  • Mfr. Model # M01120.400.0200
  • UNSPSC # 31161700
  • CATALOGUE PAGE # 977
  • Shipping Weight 1.44 lbs

Technical Specs

  • Item Hex Nut
  • Nut Height 31.00mm
  • Material Grade Class 8
  • Dia./Thread Size M40-2.00
  • Basic Material Carbon Steel
  • System of Measurement Metric
  • Nut Style Hex Nut
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric Fine
  • Nut Standards DIN 934
  • Width Across Flats 60.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list