Skip Content
NUT HX D934 CL8 MF M38-1.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HX D934 CL8 MF M38-1.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01120.380.0150
  • Mfr. Model # M01120.380.0150
  • UNSPSC # 31161700
  • CATALOGUE PAGE # 977
  • Shipping Weight 1.11 lbs

Technical Specs

  • Item Hex Nut
  • Nut Height 31.00mm
  • Basic Material Carbon Steel
  • System of Measurement Metric
  • Dia./Thread Size M38-1.50
  • Material Grade Class 8
  • Nut Style Hex Nut
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Width Across Flats 60.00mm
  • Fastener Thread Type Metric Fine
  • Nut Standards DIN 934

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list