NUT HX D934 CL8 MF M36-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT HX D934 CL8 MF M36-2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01120.360.0200
  • Mfr. Model # M01120.360.0200
  • UNSPSC # 31161700
  • CATALOGUE PAGE # 977
  • Shipping Weight 1.68 lbs

Technical Specs

  • Item Hex Nut
  • System of Measurement Metric
  • Dia./Thread Size M36-2.00
  • Basic Material Carbon Steel
  • Nut Height 29.00mm
  • Material Grade Class 8
  • Nut Style Hex Nut
  • Fastener Thread Direction Right Hand
  • Fastener Finish Plain
  • Nut Standards DIN 934
  • Width Across Flats 55.00mm
  • Fastener Thread Type Metric Fine

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list