NUT HX D934 CL8 MF M33X0200-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT HX D934 CL8 MF M33X0200-2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01120.330.0200
  • Mfr. Model # M01120.330.0200
  • UNSPSC # 31161700
  • CATALOGUE PAGE # 977
  • Shipping Weight 1.22 lbs

Technical Specs

  • Item Hex Nut
  • Nut Height 26.00mm
  • Basic Material Carbon Steel
  • System of Measurement Metric
  • Dia./Thread Size M33-2.00
  • Nut Style Hex Nut
  • Material Grade Class 8
  • Fastener Finish Plain
  • Fastener Thread Type Metric Fine
  • Width Across Flats 50.00mm
  • Fastener Thread Direction Right Hand
  • Nut Standards DIN 934

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list