NUT HX D934 CL8 MF M22-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT HX D934 CL8 MF M22-2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01120.220.0200
  • Mfr. Model # M01120.220.0200
  • UNSPSC # 31161700
  • CATALOGUE PAGE # 977
  • Shipping Weight 1.65 lbs

Technical Specs

  • Item Hex Nut
  • Nut Height 18.00mm
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Dia./Thread Size M22-2.00
  • Material Grade Class 8
  • Nut Style Hex Nut
  • Fastener Finish Plain
  • Fastener Thread Type Metric Fine
  • Fastener Thread Direction Right Hand
  • Width Across Flats 32.00mm
  • Nut Standards DIN 934

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list