NUT HX D934 CL8 MF M16-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT HX D934 CL8 MF M16-1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01120.160.0100
  • Mfr. Model # M01120.160.0100
  • UNSPSC # 31161700
  • CATALOGUE PAGE # 977
  • Shipping Weight 1.71 lbs

Technical Specs

  • Item Hex Nut
  • Nut Height 13.00mm
  • Dia./Thread Size M16-1.00
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Material Grade Class 8
  • Fastener Thread Direction Right Hand
  • Fastener Finish Plain
  • Nut Style Hex Nut
  • Width Across Flats 24.00mm
  • Fastener Thread Type Metric Fine
  • Nut Standards DIN 934

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list