Skip Content
NUT HX D934 CL8 M68-6X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HX D934 CL8 M68-6X

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01100.680.0001
  • Mfr. Model # M01100.680.0001
  • UNSPSC # 31161700
  • CATALOGUE PAGE # 977
  • Shipping Weight 5.07 lbs

Technical Specs

  • Item Hex Nut
  • Nut Height 54.00mm
  • Basic Material Carbon Steel
  • System of Measurement Metric
  • Dia./Thread Size M68-6.00
  • Nut Style Hex Nut
  • Material Grade Class 8
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Nut Standards DIN 934
  • Width Across Flats 100.00mm
  • Fastener Thread Type Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list