Skip Content
NUT HX D934 CL8 M64-6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HX D934 CL8 M64-6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01100.640.0001
  • Mfr. Model # M01100.640.0001
  • UNSPSC # 31161700
  • CATALOGUE PAGE # 977
  • Shipping Weight 4.37 lbs

Technical Specs

  • Item Hex Nut
  • Nut Height 51.00mm
  • System of Measurement Metric
  • Dia./Thread Size M64-6.00
  • Basic Material Carbon Steel
  • Material Grade Class 8
  • Nut Style Hex Nut
  • Fastener Thread Direction Right Hand
  • Fastener Finish Plain
  • Fastener Thread Type Metric
  • Nut Standards DIN 934
  • Width Across Flats 95.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list