Skip Content
NUT HX D934 CL8 M100-6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HX D934 CL8 M100-6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01100.982.0001
  • Mfr. Model # M01100.982.0001
  • UNSPSC # 31161700
  • CATALOGUE PAGE # 977
  • Shipping Weight 15.04 lbs

Technical Specs

  • Item Hex Nut
  • Nut Height 80.00mm
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Dia./Thread Size M100-6.00
  • Material Grade Class 8
  • Nut Style Hex Nut
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Width Across Flats 145.00mm
  • Fastener Thread Type Metric
  • Nut Standards DIN 934

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list