Skip Content
NUT HX D934 8 HDG OVS M36-4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HX D934 8 HDG OVS M36-4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01560.360.0001
  • Mfr. Model # M01560.360.0001
  • UNSPSC # 31161700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.58 lbs

Technical Specs

  • Item Hex Nut
  • Nut Height 29.00mm
  • Basic Material Carbon Steel
  • System of Measurement Metric
  • Dia./Thread Size M36-4.00
  • Material Grade Class 8
  • Nut Style Hex Nut
  • Fastener Finish Hot Dip Galvanized
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric
  • Width Across Flats 55.00mm
  • Nut Standards DIN 934

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list