Skip Content
NUT HX D934 8 HDG OVS M27-3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HX D934 8 HDG OVS M27-3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01560.270.0001
  • Mfr. Model # M01560.270.0001
  • UNSPSC # 31161700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.66 lbs

Technical Specs

  • Item Hex Nut
  • Nut Height 22.00mm
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Dia./Thread Size M27-3.00
  • Nut Style Hex Nut
  • Fastener Thread Direction Right Hand
  • Material Grade Class 8
  • Fastener Finish Hot Dip Galvanized
  • Fastener Thread Type Metric
  • Width Across Flats 41.00mm
  • Nut Standards DIN 934

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list