Skip Content
NUT HX D934 8 HDG OVS M10-1.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HX D934 8 HDG OVS M10-1.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01560.100.0001
  • Mfr. Model # M01560.100.0001
  • UNSPSC # 31161700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.43 lbs

Technical Specs

  • Item Hex Nut
  • System of Measurement Metric
  • Nut Height 8.00mm
  • Basic Material Carbon Steel
  • Dia./Thread Size M10-1.50
  • Material Grade Class 8
  • Fastener Finish Hot Dip Galvanized
  • Nut Style Hex Nut
  • Width Across Flats 17.00mm
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric
  • Nut Standards DIN 934

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list