Skip Content
NUT HX D934 10 ZP M10-1.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HX D934 10 ZP M10-1.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04121.100.0001
  • Mfr. Model # M04121.100.0001
  • UNSPSC # 31161700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.43 lbs

Technical Specs

  • Item Hex Nut
  • Nut Height 8.00mm
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Dia./Thread Size M10-1.50
  • Nut Style Hex Nut
  • Material Grade Class 10
  • Fastener Thread Type Metric
  • Width Across Flats 17.00mm
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Nut Standards DIN 934

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list