Skip Content
NUT HX D934 10 YP M8-1.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HX D934 10 YP M8-1.25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04122.080.0001
  • Mfr. Model # M04122.080.0001
  • UNSPSC # 31161700
  • CATALOGUE PAGE # 1022
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Hex Nut
  • Basic Material Steel
  • System of Measurement Metric
  • Nut Height 6.50mm
  • Dia./Thread Size M8
  • Material Grade Class 10
  • Nut Style Hex Nut
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric
  • Nut Standards DIN 934

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list