NUT HX D934 10 YP M20-2.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT HX D934 10 YP M20-2.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04122.200.0001
  • Mfr. Model # M04122.200.0001
  • UNSPSC # 31161700
  • CATALOGUE PAGE # 1022
  • Shipping Weight 1.26 lbs

Technical Specs

  • Item Hex Nut
  • System of Measurement Metric
  • Nut Height 16.00mm
  • Basic Material Steel
  • Dia./Thread Size M20
  • Nut Style Hex Nut
  • Material Grade Grade 10
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric
  • Nut Standards DIN 934

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list