Skip Content
NUT HX D934 10 YP M16-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HX D934 10 YP M16-2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04122.160.0001
  • Mfr. Model # M04122.160.0001
  • UNSPSC # 31161700
  • CATALOGUE PAGE # 1022
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Hex Nut
  • System of Measurement Metric
  • Nut Height 13.00mm
  • Dia./Thread Size M16
  • Material Grade Grade 10
  • Basic Material Steel
  • Nut Style Hex Nut
  • Fastener Thread Direction Right Hand
  • Nut Standards DIN 934
  • Fastener Thread Type Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list