Skip Content
NUT HX D934 10 MF M27X0200-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT HX D934 10 MF M27X0200-2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04180.270.0200
  • Mfr. Model # M04180.270.0200
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 977
  • Shipping Weight 1.7 lbs

Technical Specs

  • Item Hex Nut
  • Basic Material Carbon Steel
  • Dia./Thread Size M27-2.00
  • System of Measurement Metric
  • Material Grade Class 10
  • Fastener Finish Plain
  • Nut Standards DIN 934
  • Nut Style Hex Nut
  • Fastener Thread Type Metric Fine
  • Fastener Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list