Skip Content
NUT HX CPLNG ST ZP 3XD M24-3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HX CPLNG ST ZP 3XD M24-3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM11400.240.0001
  • Mfr. Model # M11400.240.0001
  • UNSPSC # 31161700
  • CATALOGUE PAGE # 978
  • Shipping Weight 4.55 lbs

Technical Specs

  • Item Coupling Nut
  • System of Measurement Metric
  • Nut Height 72.00mm
  • Basic Material Steel
  • Material Grade 18-8
  • Nut Style Coupling Nut
  • Dia./Thread Size M24-3.00
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Width Across Flats 36.00mm
  • Fastener Thread Type Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list