NUT HX CPLNG ST ZP 3XD M20-2.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT HX CPLNG ST ZP 3XD M20-2.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM11400.200.0001
  • Mfr. Model # M11400.200.0001
  • UNSPSC # 31161700
  • CATALOGUE PAGE # 978
  • Shipping Weight 5.33 lbs

Technical Specs

  • Item Coupling Nut
  • Dia./Thread Size M20-2.50
  • Basic Material Steel
  • Material Grade 18-8
  • System of Measurement Metric
  • Nut Height 60.00mm
  • Nut Style Coupling Nut
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric
  • Width Across Flats 30.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list