Skip Content
NUT HX CPLNG ST ZP 3XD M14-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HX CPLNG ST ZP 3XD M14-2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM11400.140.0001
  • Mfr. Model # M11400.140.0001
  • UNSPSC # 31161700
  • CATALOGUE PAGE # 978
  • Shipping Weight 2.99 lbs

Technical Specs

  • Item Coupling Nut
  • System of Measurement Metric
  • Basic Material Steel
  • Dia./Thread Size M14-2.00
  • Material Grade 18-8
  • Nut Style Coupling Nut
  • Nut Height 42.00mm
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric
  • Width Across Flats 22.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list