Skip Content
NUT HX A194 8M 1-1/2 8UN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT HX A194 8M 1-1/2 8UN

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22384.150.0001
  • Mfr. Model # U22384.150.0001
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.78 lbs

Technical Specs

  • Rockwell Hardness B60 to B105
  • Grade 8M
  • Thread Type 8UN
  • Material Stainless Steel
  • Thread Size 1-1/2"
  • Thread Direction Right Hand
  • Meets/Exceeds ASTM A194

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list