Skip Content
NUT HX 2H ASTM194 M39-4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HX 2H ASTM194 M39-4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM22200.390.0001
  • Mfr. Model # M22200.390.0001
  • UNSPSC # 31161700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.38 lbs

Technical Specs

  • Item Hex Nut
  • Nut Height 60.00mm
  • Basic Material Carbon Steel
  • System of Measurement Metric
  • Nut Style Hex Nut
  • Dia./Thread Size M39-4.00
  • Material Grade Class 2H
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Width Across Flats 60.00mm
  • Nut Standards ASTM A194
  • Fastener Thread Type Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list