NUT HX 2H ASTM194 M36-4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT HX 2H ASTM194 M36-4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM22200.360.0001
  • Mfr. Model # M22200.360.0001
  • UNSPSC # 31161700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.08 lbs

Technical Specs

  • Item Hex Nut
  • Nut Height 36.00mm
  • Basic Material Carbon Steel
  • Material Grade Class 2H
  • Fastener Finish Plain
  • System of Measurement Metric
  • Nut Style Hex Nut
  • Dia./Thread Size M36-4.00
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric
  • Width Across Flats 55.00mm
  • Nut Standards ASTM A194

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list