Skip Content
NUT HX 2H ASTM194 M33-3.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HX 2H ASTM194 M33-3.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM22200.330.0001
  • Mfr. Model # M22200.330.0001
  • UNSPSC # 31161700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.79 lbs

Technical Specs

  • Item Hex Nut
  • Nut Height 33.00mm
  • System of Measurement Metric
  • Nut Style Hex Nut
  • Dia./Thread Size M33-3.50
  • Basic Material Carbon Steel
  • Fastener Thread Direction Right Hand
  • Material Grade Class 2H
  • Fastener Finish Plain
  • Fastener Thread Type Metric
  • Width Across Flats 50.00mm
  • Nut Standards ASTM A194

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list