Skip Content
NUT HX 2H ASTM194 M30-3.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HX 2H ASTM194 M30-3.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM22200.300.0001
  • Mfr. Model # M22200.300.0001
  • UNSPSC # 31161700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.23 lbs

Technical Specs

  • Item Hex Nut
  • System of Measurement Metric
  • Dia./Thread Size M30-3.50
  • Nut Height 30.00mm
  • Basic Material Carbon Steel
  • Material Grade Class 2H
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Nut Style Hex Nut
  • Fastener Thread Type Metric
  • Width Across Flats 46.00mm
  • Nut Standards ASTM A194

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list