Skip Content
NUT HX 2H ASTM194 M27-3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HX 2H ASTM194 M27-3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM22200.270.0001
  • Mfr. Model # M22200.270.0001
  • UNSPSC # 31161700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.91 lbs

Technical Specs

  • Item Hex Nut
  • Nut Height 27.00mm
  • Basic Material Carbon Steel
  • Material Grade Class 2H
  • System of Measurement Metric
  • Nut Style Hex Nut
  • Dia./Thread Size M27-3.00
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric
  • Fastener Finish Plain
  • Width Across Flats 41.00mm
  • Nut Standards ASTM A194

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list