Skip Content
NUT HX 2H ASTM194 M24-3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HX 2H ASTM194 M24-3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM22200.240.0001
  • Mfr. Model # M22200.240.0001
  • UNSPSC # 31161700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.61 lbs

Technical Specs

  • Item Hex Nut
  • System of Measurement Metric
  • Nut Height 24.00mm
  • Basic Material Carbon Steel
  • Dia./Thread Size M24-3.00
  • Material Grade Class 2H
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric
  • Nut Style Hex Nut
  • Nut Standards ASTM A194
  • Width Across Flats 36.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list