Skip Content
NUT HX 2H ASTM194 M22-2.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HX 2H ASTM194 M22-2.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM22200.220.0001
  • Mfr. Model # M22200.220.0001
  • UNSPSC # 31161700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Technical Specs

  • Item Hex Nut
  • Basic Material Carbon Steel
  • Dia./Thread Size M22-2.50
  • Nut Style Hex Nut
  • Material Grade Class 2H
  • Fastener Thread Direction Right Hand
  • System of Measurement Metric
  • Fastener Finish Plain
  • Fastener Thread Type Metric
  • Nut Height 22.00mm
  • Width Across Flats 32.00mm
  • Nut Standards ASTM A194

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list