NUT HX 2H ASTM194 M14-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT HX 2H ASTM194 M14-2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM22200.140.0001
  • Mfr. Model # M22200.140.0001
  • UNSPSC # 31161700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.92 lbs

Technical Specs

  • Item Hex Nut
  • Nut Height 14.00mm
  • Basic Material Carbon Steel
  • Material Grade Class 2H
  • Nut Style Hex Nut
  • Dia./Thread Size M14-2.00
  • System of Measurement Metric
  • Fastener Finish Plain
  • Fastener Thread Type Metric
  • Fastener Thread Direction Right Hand
  • Width Across Flats 22.00mm
  • Nut Standards ASTM A194

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list