NUT HVY HX NC 316SS 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT HVY HX NC 316SS 3/8

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS2HH37C
  • Mfr. Model # 2HH37C
  • UNSPSC # 31161727
  • CATALOGUE PAGE # 1002
  • Shipping Weight 0.03 lbs

Product Details

Heavy hex nut, 316 stainless steel. Size 3/8 inch.

Technical Specs

  • Basic Material Stainless Steel
  • Item Heavy Nut
  • Dia./Thread Size 3/8-16
  • System of Measurement Inch
  • Nut Height 3/8"
  • Nut Style Hex Nut - Heavy
  • Fastener Thread Type Metric Coarse

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list