Skip Content
NUT HOSE B OXY RH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HOSE B OXY RH

WESTERN BRASS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSB7
  • Mfr. Model # 7
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 776
  • Shipping Weight 3.64 lbs

Product Details

Oxygen RH - Brass. Pressures to 200 PSI (1,400 kPa). Thread: 9/16-18.

Technical Specs

  • For Use With No. 17, 18, 20 or 216 Hose Nipple
  • Item Hose Nuts
  • Number of Pieces 1
  • Gas Type Oxygen
  • Connection B-Size RH
  • Thread Size 9/16"-18
  • Construction Brass
  • Fitting Size B
  • Max. PSI 200
  • Standards CGA-022
  • Function Hose Connection

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list