Skip Content
NUT HOSE B ACET LH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HOSE B ACET LH

WESTERN BRASS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSB8
  • Mfr. Model # 8
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 776
  • Shipping Weight 0.035 lbs

Product Details

Acetylene/F Gases LH - Brass. Pressures to 200 PSI (1,400 kPa). Thread: 9/16-18.

Technical Specs

  • For Use With No. 17, 18, 20 or 216 Hose Nipple
  • Gas Type Acetylene/Fuel Gases
  • Item Hose Nuts
  • Number of Pieces 1
  • Fitting Size B
  • Construction Brass
  • Thread Size 9/16"-18"
  • Connection B-Size LH
  • Max. PSI 200
  • Standards CGA-023
  • Function Hose Connection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list