Skip Content
NUT HEX SS316 UNC 1/4-20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HEX SS316 UNC 1/4-20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU55080.025.0001
  • Mfr. Model # U55080.025.0001
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1001
  • Shipping Weight 0.01 lbs

Product Details

Stainless steel, grade SS316, thread size 1/4"-20, thread type UNC, thread direction right, Rockwell hardness B80 to C32, meets/exceeds ASME B18.2.2.

Technical Specs

  • Item Hex Nut
  • System of Measurement Inch
  • Nut Height 7/32 ft.
  • Nut Style Hex Nut
  • Basic Material Stainless Steel
  • Material Grade 316
  • Dia./Thread Size 1/4"-20
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC (Coarse)
  • Width Across Flats 7/16"
  • Nut Standards ASME B18.2.2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list