Discontinued with Replacement
NUT HEX SS304 UNF 7/16-20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NUT HEX SS304 UNF 7/16-20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51160.043.0002
  • Mfr. Model # U51160.043.0002
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1000
  • Shipping Weight 0.029 lbs
Suggested Replacement Product
NUT HEX SS304 UNF 7/16-20,25/PK

Web Price : $5.52 / PACKAGE

Product Details

Stainless steel, grade SS304 (18-8), thread size 7/16"-20, thread type UNF, thread direction right, Rockwell hardness B80 to C32, meets/exceeds ASME B18.2.2.

Technical Specs

  • Item Hex Nut
  • System of Measurement Inch
  • Nut Height 3/8"
  • Basic Material Stainless Steel
  • Dia./Thread Size 7/16"-20
  • Material Grade 18-8
  • Nut Style Hex Nut
  • Fastener Finish Plain
  • Fastener Thread Type UNF (Fine)
  • Width Across Flats 11/16"
  • Nut Standards ASME B18.2.2
  • Fastener Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list