NUT HEX SS304 UNF 5/16-24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited. View Replacement
This product is no longer available online. View Replacement. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

NUT HEX SS304 UNF 5/16-24

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51160.031.0002
  • Mfr. Model # U51160.031.0002
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1000
  • Shipping Weight 0.012 lbs

Product Details

Stainless steel, grade SS304 (18-8), thread size 5/16"-24, thread type UNF, thread direction right, Rockwell hardness B80 to C32, meets/exceeds ASME B18.2.2.

Technical Specs

  • System of Measurement Inch
  • Item Hex Nut
  • Nut Height 17/64"
  • Basic Material Stainless Steel
  • Dia./Thread Size 5/16"-24
  • Material Grade 18-8
  • Nut Style Hex Nut
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Width Across Flats 1/2"
  • Nut Standards ASME B18.2.2
  • Fastener Thread Type UNF (Fine)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list