NUT HEX SS304 UNC 7/16-14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT HEX SS304 UNC 7/16-14

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51080.043.0001
  • Mfr. Model # U51080.043.0001
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1000
  • Shipping Weight 0.03 lbs

Product Details

Stainless steel, grade SS304 (18-8), thread size 7/16"-14, thread type UNC, thread direction right, Rockwell hardness B80 to C32, meets/exceeds ASME B18.2.2.

Technical Specs

  • Item Hex Nut
  • System of Measurement Inch
  • Nut Height 3/8"
  • Basic Material Stainless Steel
  • Dia./Thread Size 7/16"-14
  • Material Grade 18-8
  • Fastener Finish Plain
  • Nut Style Hex Nut
  • Fastener Thread Type UNC (Coarse)
  • Fastener Thread Direction Right Hand
  • Width Across Flats 11/16"
  • Nut Standards ASME B18.2.2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list