Skip Content
NUT HEX SS304 UNC 1/2-13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HEX SS304 UNC 1/2-13

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51080.050.0001
  • Mfr. Model # U51080.050.0001
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1000
  • Shipping Weight 0.04 lbs

Product Details

Stainless steel, grade SS304 (18-8), thread size 1/2"-13, thread type UNC, thread direction right, Rockwell hardness B80 to C32, meets/exceeds ASME B18.2.2.

Technical Specs

  • Item Heavy Hex Nut
  • System of Measurement Inch
  • Nut Height 3/4"
  • Basic Material Stainless Steel
  • Nut Style Hex Nut
  • Dia./Thread Size 1/2"-13
  • Fastener Finish Plain
  • Material Grade 18-8
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC
  • Nut Standards ASME B18.2.2
  • Width Across Flats 3/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List