Skip Content
NUT HEX SHANK REAMER 5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NUT HEX SHANK REAMER 5/8

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW12G353
  • Mfr. Model # 12G353
  • UNSPSC # 23171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Construction Reamer
  • Finish Black Oxide
  • Material HSS M2
  • Decimal Equivalent 0.6250"
  • Number of Flutes 5
  • Size 5/8"
  • Large End Dia. 5/8"
  • Overall Length 6"
  • Shank Type Hex Nut with Safety Magnet
  • Shank Size 1-1/16"
  • Cutting Direction Right Hand
  • Flute Length 4-1/2"
  • Chamfer 60 deg.
  • Dimension Type Fractional Inch
  • Flute Type Spiral
  • Spiral Direction Left Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list