NUT HEX SHANK REAMER 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT HEX SHANK REAMER 1IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW12G359
  • Mfr. Model # 12G359
  • UNSPSC # 23171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Finish Black Oxide
  • Item Construction Reamer
  • Material HSS M2
  • Decimal Equivalent 1.0000"
  • Number of Flutes 5
  • Size 1"
  • Shank Type Hex Nut with Safety Magnet
  • Large End Dia. 1"
  • Overall Length 7"
  • Flute Length 5"
  • Shank Size 1-7/16"
  • Cutting Direction Right Hand
  • Dimension Type Fractional Inch
  • Flute Type Spiral
  • Spiral Direction Left Hand
  • Chamfer 60 deg.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list