NUT HEX SHANK REAMER 1-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT HEX SHANK REAMER 1-1/2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW12G367
  • Mfr. Model # 12G367
  • UNSPSC # 23171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.25 lbs

Technical Specs

  • Finish Black Oxide
  • Item Construction Reamer
  • Material HSS M2
  • Decimal Equivalent 1.5000"
  • Number of Flutes 5
  • Size 1-1/2"
  • Overall Length 10"
  • Shank Type Hex Nut with Safety Magnet
  • Large End Dia. 1-1/2"
  • Cutting Direction Right Hand
  • Flute Length 7-3/8"
  • Dimension Type Fractional Inch
  • Chamfer 60 deg.
  • Shank Size 2"
  • Spiral Direction Left Hand
  • Flute Type Spiral

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list