NUT HEX L9 CAD DICHRO 5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NUT HEX L9 CAD DICHRO 5/8-11

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT444014
  • Mfr. Model # 444014
  • UNSPSC # 31161727
  • CATALOGUE PAGE # 933
  • Shipping Weight 0.08 lbs

Product Details

Type 9 hex nut, zinc dichromate, NC. Size 5/8 inch.

Technical Specs

  • Dia./Thread Size 5/8"-11
  • Item Hex Nut
  • System of Measurement Inch
  • Nut Style Hex Nut

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list