Skip Content
NUT HEX GR8 NF 1/2-20 PLTD PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

NUT HEX GR8 NF 1/2-20 PLTD PK50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS4FAZ5
  • Mfr. Model # 4FAZ5
  • UNSPSC # 31161727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

Hex Nut, Full, Alloy Carbon Steel, Finish Yellow Zinc-Plated, Grade 8, Property Class 8, Thread Size 1/2-20, Thread Type UNF, Thread Direction Right Hand, Width 3/4 in, Height 7/16 in, Rockwell Hardness HRC24-C32, Meets/Exceeds ASME B18.2.2/ SAE J995, Package Quantity 50.

Technical Specs

  • Item Hex Nut
  • System of Measurement Inch
  • Dia./Thread Size 1/2"-20
  • Basic Material Carbon Steel
  • Nut Height 7/16"
  • Material Grade Grade 8
  • Nut Style Hex Nut
  • Fastener Finish Zinc Yellow
  • Fastener Thread Direction Right Hand
  • Width Across Flats 3/4"
  • Nut Standards ASME B18.2.2
  • Fastener Thread Type UNF

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list